
35" Dark Gray Wood Framed Mounted Dresser Mirror
Mfr # 384060
Zoro # G822889699
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Depth
1 in
Lighted
No
Assembly Required
No Assembly Needed
Commercial Use
No
Framed
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
384060
Zoro #
G822889699
UPC #
-
Country of Origin
Malaysia
Dimensions
Depth
1 in
Height
34.5 in
Width
46 in
Details
Lighted
No
Item
Mirrors
Assembly Required
No Assembly Needed
Commercial Use
No
Framed
Yes
Mount Type
Mounts to Dresser
Material
Solid and Manufactured Wood
Pieces Included
1
Frame Design
Classic
Mirror Type
Dresser
Orientation
Horizontal
Shape
Rectangle
Color
Dark Gray
Frame Material
Manufactured Wood
Description
Providing function and style, this 35-inch dark gray wood framed mounted dresser mirror is just what you need to liven up your bedroom. Framed with manufactured wood, this mirror will bring practical application and fashionable design to your space, adding some contemporary flair to your decor. This mirror will be a great useful addition to your home but will also help elevate the space in the room. This mirror is the perfect choice to update your bedroom and create a sanctuary of comfortable and inviting relaxation for your home for years to come. Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. 34.5-inch h x 46-inch w x 1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.