
35" Espresso Wood Coffee Table With Shelf
Mfr # 535064
Zoro # G222356913
product price: $208.99
/ea
Free Shipping & Returns
Key Features
Tabletop Color
Coffee
Height
16.3 in
Depth
20.9 in
Assembly Required
Full Assembly Needed
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
535064
Zoro #
G222356913
UPC #
-
Country of Origin
Colombia
Dimensions
Height
16.3 in
Depth
20.9 in
Width
35.1 in
Details
Tabletop Color
Coffee
Item
Coffee Table
Assembly Required
Full Assembly Needed
Application Type
Yes
Description
This stylish 35-inch espresso wood coffee table with shelf is not only practical, but good looking and built to last. Create an inspiring atmosphere in most any room with this espresso manufactured wood table. Includes a single shelf for handy storage or display space. This rectangular table is an classic yet updated way to accent your room. It has an attractive design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 16.3-inch H x 35.1-inch W x 20.9-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.