
35" Gold Arch Metal Framed Standing Mirror
Mfr # 564612
Zoro # G422349883
product price: $198.99
/ea
Free Shipping & Returns
Key Features
Width
23.58 in
Height
35.37 in
Depth
1.57 in
Assembly Required
No Assembly Needed
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
564612
Zoro #
G422349883
UPC #
-
Country of Origin
China
Dimensions
Width
23.58 in
Height
35.37 in
Depth
1.57 in
Details
Item
Mirror
Assembly Required
No Assembly Needed
Application Type
No
Color
Gold
Material
Glass
Description
Elevate your space with the timeless charm of this 35-inch gold arch metal framed standing mirror. The classic arch shape and gold frame bring a touch of elegance to any room. Crafted from metal, this mirror stands vertically and is perfect for casual, yet stylish settings. With a width of 23.58 inches, it offers a generous reflection for your daily needs. Designed for wall mounting, this mirror adds a striking focal point to your decor. Ideal for both functional use and aesthetic appeal, this standing mirror will enhance the ambiance of your home with its captivating design. 35.37-inch H x 23.58-inch W x 1.57-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.