
35" Gold Glass And Steel Round Coffee Table
Mfr # 520998
Zoro # G222352175
product price: $308.99
/ea
Free Shipping & Returns
Key Features
Tabletop Color
Gold/Coffee
Width
35 in
Application Type
No
Depth
35 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520998
Zoro #
G222352175
UPC #
-
Country of Origin
China
Dimensions
Width
35 in
Depth
35 in
Height
17 in
Details
Tabletop Color
Gold/Coffee
Application Type
No
Assembly Required
Full Assembly Needed
Item
Coffee Table
Description
Make a statement with the 35-inch gold glass and steel round coffee table and infuse a dash of character and personality into your space. A gold coloration runs throughout this good looking steel and glass table. This round table features a fresh and stylish shape to give your room a visually pleasing accent. It has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch H x 35-inch W x 35-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.