Zoro Homepage

35" Gold Round Aluminum Framed Bathroom Vanity Mirror

  • Mfr # 565014

  • Zoro # G922350310


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Width
35 in
Height
35 in
Material
Aluminum
Depth
1.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565014
Zoro #
G922350310
UPC #
-
Country of Origin
China

Dimensions

Width
35 in
Height
35 in
Depth
1.97 in

Details

Material
Aluminum
Item
Mirror

Description

This 35-inch gold round aluminum framed bathroom vanity mirror will be the perfect addition to your home if you're looking to brighten up the space in any room. This round shaped mirror will open up any space you put in piece in. This mirror makes your bathroom glow with its fantastic frame. The mirror of contemporary style can also decorate your room and bring brightness to your living space. Quality craftsmanship in every facet ensures durability and long-lasting wear. Hang it up in your bedroom, your bathroom, or in your living room to elevate the space instantly. 35-inch H x 35-inch W x 1.97-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.