Zoro Homepage

35" Granite Gray Fabric Manual Recliner

  • Mfr # 563933

  • Zoro # G822347007


product price: $798.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Height (in)
40.94 in
Assembly Required
Partial Assembly Needed
Commercial Use
No
Width (in)
35.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
563933
Zoro #
G822347007
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height (in)
40.94 in
Width (in)
35.04 in
Depth (in)
37.01 in

Details

Color
Gray
Assembly Required
Partial Assembly Needed
Commercial Use
No
Item
Recliner

Description

Achieve maximum comfort and relaxation with the 35-inch granite gray fabric manual recliner. Designed to be hardy and long lasting, this chair is upholstered in durable 100% polyester and features special stitch detailing. This manual recliner makes it easy for you to shift positions with a manual push button. An update to the traditional rocker, this glider chair rocks back and forth in addition to reclining. From morning coffee to evening tv/movie nights and everything in between, this cozy chair will be a welcome addition to your rest and relaxation routine. Recliners are a comfortable and practical option for living room, family room, den, bedroom, or nursery. 40.94-inch h x 35.04-inch w x 37.01-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.