
35" Gray and Gold Glass And Stainless Steel Round Coffee Table
Mfr # 489061
Zoro # G822832916
product price:Â $1,147.99
/ea
Free Shipping & Returns
Key Features
Leg Type
4 Legs
Frame Material
Stainless Steel
Commercial Use
No
Queen Anne Legs
No
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
489061
Zoro #
G822832916
UPC #
-
Country of Origin
China
Dimensions
Length
35 in
Height
19 in
Width
35 in
Size
Standard
Details
Leg Type
4 Legs
Item
Coffee Tables
Frame Material
Stainless Steel
Commercial Use
No
Queen Anne Legs
No
Assembled/Unassembled
Assembled
Tabletop Color
Gray
Wheels Included
No
Style
Modern
Shape
Round
Finish
Glossy
Leg Color
Gold
Coffee Table Type
Coffee Table
Weight Capacity
220 lb
Tabletop Material
Tempered Glass
Assembly Required
No Assembly Needed
Description
This stylish 35-inch gray and gold glass and stainless steel round coffee table is sure to inspire compliments no matter where it sits. A gold stainless steel frame is finished off with a gray glass top that is the epitome of quality construction and design. This round table utilizes its unique shape to give your room a modern geometric accent. It has an attractive design that will definitely breathe some fresh air into your interior. 19-inch h x 35-inch w x 35-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.