Zoro Homepage

35" Gray And White Fabric Striped Bean Bag Cover

  • Mfr # 546268

  • Zoro # G922364737


product price: $61.79
/ea

Key Features

Color
White
Height
35 in
Width
55 in
Assembly Required
No Assembly Needed
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546268
Zoro #
G922364737
UPC #
-
Country of Origin
China

Dimensions

Height
35 in
Width
55 in
Depth
0.5 in

Details

Item
Floor Chair
Color
White
Assembly Required
No Assembly Needed
Application Type
No

Description

The 35-inch gray and white upholstered striped bean bag cover adds a touch of modern style to any room. Its inviting striped design in gray and white offers a fresh aesthetic, easily complementing various decor styles. The soft fabric ensures maximum comfort, making it an ideal choice for both relaxation and casual gatherings. Whether positioned in a living room or a bedroom, this bean bag cover with zipper allows you some concealed storage space in addition to enhancing the overall ambiance while providing practical seating solutions. 55-inch h x 35-inch w x 0.5-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.