
35" Gray Floral Carved Solid Wood Framed Accent Mirror
Mfr # 521568
Zoro # G522366841
product price: $661.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Material
Wood
Color
Gray
Assembly Required
Full Assembly Needed
Depth
1 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521568
Zoro #
G522366841
UPC #
-
Country of Origin
India
Dimensions
Height
35 in
Depth
1 in
Width
47 in
Details
Material
Wood
Color
Gray
Assembly Required
Full Assembly Needed
Item
Mirror
Application Type
No
Description
Add a touch of sunshine to any space in your home with this 35-inch gray floral carved solid wood framed accent mirror. This rectangle shaped mirror features beautiful carved floral cutwork that frames the frame in a charming and rustic style. Handcrafted from solid wood by true artisans, this piece is large in size to make a great focal point or centerpiece in your room. 35-inch H x 47-inch W x 1-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.