
35" Gray Square Coffee Table With Shelf
Mfr # 521009
Zoro # G222344743
product price: $329.99
/ea
Free Shipping & Returns
Key Features
Depth
34.66 in
Height
17 in
Application Type
No
Tabletop Color
Coffee/Gray
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521009
Zoro #
G222344743
UPC #
-
Country of Origin
China
Dimensions
Depth
34.66 in
Height
17 in
Width
34.66 in
Details
Item
Coffee Table
Application Type
No
Tabletop Color
Coffee/Gray
Assembly Required
Full Assembly Needed
Description
Make your living room or family room really stand out with this 35-inch gray square coffee table with shelf. Made of manufactured wood, the gray coloration throughout gives this piece an updated and refreshing look. Includes a single shelf for handy storage or display space. This square table utilizes its unique shape to give your room a modern geometric accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch H x 34.66-inch W x 34.66-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.