Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

35" Gray Square Coffee Table With Shelf

  • Mfr # 521627

  • Zoro # G522350215


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Coffee/Gray
Application Type
No
Depth
34.66 in
Assembly Required
Full Assembly Needed
Width
34.66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521627
Zoro #
G522350215
UPC #
-
Country of Origin
China

Dimensions

Depth
34.66 in
Width
34.66 in
Height
17 in

Details

Tabletop Color
Coffee/Gray
Application Type
No
Assembly Required
Full Assembly Needed
Item
Coffee Table

Description

This good looking 35-inch gray square coffee table with shelf is sure to inspire compliments no matter where it sits. Create an inspiring atmosphere in most any room with this gray manufactured wood table. Help to keep your space organized with the included single shelf. This square table utilizes its unique shape to give your room a modern geometric accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch H x 34.66-inch W x 34.66-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.