Shop HOMEROOTS
See all product information
Create Account
35" Gray Wood Framed Accent Mirror
- Mfr # 510888
- Zoro # G422888481
product price:Â
$
627.99
/ea
Free Shipping & Returns
Key Features
Depth
2 in
Shape
Rectangle
Orientation
Horizontal and Vertical
Size
Standard
Set
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 510888
- Zoro #
- G422888481
- UPC #
- -
- Country of Origin
- China
- Shape
- Rectangle
- Orientation
- Horizontal and Vertical
- Set
- No
- Lighted
- No
- Framed
- Yes
- Assembly Required
- No Assembly Needed
- Frame Design
- Classic
- Frame Material
- Manufactured Wood
- Pieces Included
- 1
- Color
- Gray
- Item
- Mirrors
- Material
- Glass, MDF
- Commercial Use
- No
- Mount Type
- Wall Mounted
- Mirror Type
- Accent
Dimensions
- Depth
- 2 in
- Size
- Standard
- Height
- 35 in
- Width
- 33 in
Description
Beautify your space with this 35-inch gray wood framed accent mirror. Framed with manufactured wood, this mirror will bring practical style and fashionable design to your space. Featuring a modern style that will be practical and fashionable. This mirror will be a great useful addition to your home but will also help elevate the space in the room. 35-inch h x 33-inch w x 2-inch d
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.