Shop HOMEROOTS
See all product information
Create Account
35" Light Gray Metal Swivel Low back Outdoor Counter Height Bar chair with Footrest
- Mfr # 571164
- Zoro # G122367064
product price:Â
$
962.99
/ea
Free Shipping & Returns
Key Features
Color
Light Gray
Width
24.5 in
Height
35 in
Assembly
Partial Assembly Needed
Commercial Use
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 571164
- Zoro #
- G122367064
- UPC #
- -
- Country of Origin
- China
- Item
- Outdoor Bar Chair
- Color
- Light Gray
- Assembly
- Partial Assembly Needed
- Commercial Use
- No
Dimensions
- Width
- 24.5 in
- Height
- 35 in
- Depth
- 24.5 in
Description
This 35-inch light gray metal swivel low back outdoor counter height bar chair with footrest will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite outdoor cafes or bars. Allow the enchanting black color to leave a memorable impression and highlight your one-of-a-kind persona. Includes detachable cushions that provide you with the option to bring them indoors during unfavorable weather conditions, keeping them protected and ensuring their longevity. With these zipper removable cushion covers, you have the flexibility to change the look and style of your outdoor seating area by simply swapping out the covers. When it comes to cushions, you want a color that proudly echoes your personality and enhances your overall aesthetic. These cushions in light gray will do just that. The round shape of the seat combines with a low back to give this chair a comfortable and fashionable look. Designed with armrests for your comfort, this chair also features a footrest for balance and convenience. For outdoor gatherings on the deck, yard, patio or poolside, this bar stool is a comfy and trendy option. 35-inch H x 24.5-inch W x 24.5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.