
35" Light Gray Two Drawer Combo Dresser
Mfr # 534935
Zoro # G122371764
product price: $1,434.99
/ea
Free Shipping & Returns
Key Features
Depth (in)
18.5 in
Commercial Use
Yes
Color
Light Gray
Material
Manufactured Wood
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534935
Zoro #
G122371764
UPC #
-
Country of Origin
Colombia
Dimensions
Depth (in)
18.5 in
Height (in)
70.8 in
Width (in)
35.4 in
Details
Commercial Use
Yes
Color
Light Gray
Material
Manufactured Wood
Assembly Required
Full Assembly Needed
Item
Dresser
Description
This 35-inch light gray two drawer combo dresser is a practical and good looking accent for your bedroom storage and organizational needs. This combo dresser gives you the added bonus of both drawer storage and cabinet storage to accommodate various sizes and types of items. Its a high quality piece, made from high grade manufactured wood. 70.8-inch H x 35.4-inch W x 18.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.