
35" Light Pink Microfiber Specialty Unicorn Pouf Cover
Mfr # 546269
Zoro # G122372853
product price: $61.79
/eaKey Features
Height
55 in
Depth
0.5 in
Assembly Required
No Assembly Needed
Width
35 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
546269
Zoro #
G122372853
UPC #
-
Country of Origin
China
Dimensions
Height
55 in
Depth
0.5 in
Width
35 in
Details
Assembly Required
No Assembly Needed
Item
Floor Chair
Application Type
No
Color
Light Pink
Description
Get ready to relax with this 35-inch light pink microfiber specialty unicorn pouf cover. Expertly upholstered with padding and soft microfiber in a unicorn pattern, this ottoman is as comfortable as it is good looking. Ottomans are multi-functional additions to your space that add fashion and practical value. 0.5-inch H x 35-inch W x 55-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.