35" Natural and Black Wood and Steel Pedestal Base Square Dining Table

  • Mfr # 602240

  • Zoro # G322911418


product price:  $1,150.99
/ea
Free Shipping & Returns

Key Features

Shape
Square
Purposeful Distressing Type
No Distressing
Commercial Use
No
Height
29.5 in
Width
35.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
602240
Zoro #
G322911418
UPC #
-
Country of Origin
China

Dimensions

Height
29.5 in
Width
35.4 in
Length
35.4 in

Details

Shape
Square
Purposeful Distressing Type
No Distressing
Commercial Use
No
Leaf Included
No
Table Mechanism
Fixed
Leg Color
Black
Tabletop Color
Natural
Style
Modern
Leg Type
Pedestal
Weight Capacity
4 lb
Assembly Required
Partial Assembly Needed
Assembled/Unassembled
Unassembled
Frame Material
Steel
Tabletop Material
Manufactured Wood
Item
Dining Tables
Frame Color
Brown

Description

Enjoy making memories around this gorgeous 35-inch natural and black wood and steel pedestal base square dining table. The base of this table is made from steel in a black color that creates a good looking visual contrast to the natural manufactured wood tabletop. The two-tone finish is attractive and fashionable. A beautiful pedestal base adds some dimension and elegance to your dining. This dining table seats 4 people comfortably. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 29.5-inch h x 35.4-inch w x 35.4-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.