Zoro Homepage

35" Natural and White Wood Kitchen Island With Storage

  • Mfr # 526158

  • Zoro # G922355902


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Depth
27.6 in
Height
40.5 in
Assembly Required
Full Assembly Needed
Width
35.4 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526158
Zoro #
G922355902
UPC #
-
Country of Origin
Colombia

Dimensions

Depth
27.6 in
Height
40.5 in
Width
35.4 in

Details

Item
Kitchen Carts-Island
Assembly Required
Full Assembly Needed
Application Type
No
Color
White

Description

This 35-inch natural and white wood kitchen island with storage marks the beginning of a new era for kitchen decor. This durable manufactured wood rectangular island frees up a tremendous amount of space in your kitchen area, allowing you more flexibility as you prepare meals or serve guests. Maximize your space with this multi- functional and good looking kitchen island. 40.5-inch h x 35.4-inch w x 27.6-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.