Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

35" Natural Rounded Solid Wood Outdoor Coffee Table

  • Mfr # 554933

  • Zoro # G422365890


product price: $1,404.99
/ea
Free Shipping & Returns

Key Features

Height
18 in
Length
35 in
Color
Coffee
Assembly Required
Full Assembly Needed
Width
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554933
Zoro #
G422365890
UPC #
-
Country of Origin
Indonesia

Dimensions

Height
18 in
Length
35 in
Width
35 in

Details

Item
Outdoor Table
Color
Coffee
Assembly Required
Full Assembly Needed
Application Type
Commercial

Description

Bring your outdoor living to the next level with our premium 35-inch natural rounded solid wood outdoor coffee table. Our outdoor coffee table is a convenient addition to your outdoor seating area. It provides a flat surface for you to place drinks, snacks, and other items, so you won't have to reach down to the ground or struggle to balance items on your lap. Ideal for outdoor living, the natural solid wood tabletop will be a beautiful addition to your outdoor space. Perfect for entertaining guests or just relaxing with family, our table is the ultimate addition to your backyard. 18-inch h x 35-inch w x 35-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.