Zoro Homepage

35" Natural Wood Square Frame Mounted Dresser Mirror

  • Mfr # 643692

  • Zoro # G622370564


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Depth
1.77 in
Height
35.43 in
Assembly Required
No Assembly Needed
Width
35.43 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643692
Zoro #
G622370564
UPC #
-
Country of Origin
Malaysia

Dimensions

Depth
1.77 in
Height
35.43 in
Width
35.43 in

Details

Assembly Required
No Assembly Needed
Application Type
No
Material
Glass
Item
Mirror

Description

Providing function and style, this 35-inch natural wood square mounted framed dresser mirror is just what you need to liven up your bedroom. Framed with a mix of solid and manufactured wood, this mirror is designed to attach to your dresser and sit on top of it to bring practical application and fashionable design to your space, adding some transitional flair to your decor. This mirror is the perfect choice to update your bedroom and create a sanctuary of comfortable and inviting relaxation for your home for years to come. Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. 35.43-inch h x 35.43-inch w x 1.77-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.