
35" Navy Blue And White Fabric Striped Bean Bag Cover
Mfr # 546271
Zoro # G222371589
product price: $61.79
/eaKey Features
Depth
0.5 in
Color
White
Height
35 in
Width
55 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
546271
Zoro #
G222371589
UPC #
-
Country of Origin
China
Dimensions
Depth
0.5 in
Height
35 in
Width
55 in
Details
Color
White
Item
Floor Chair
Application Type
No
Assembly Required
No Assembly Needed
Description
The 35-inch navy blue and white fabric striped bean bag cover is perfect for adding a touch of modern style to any room. Its unique striped design enhances your decor with a bold visual statement while providing a comfortable seating option for relaxation. The soft fabric ensures maximum comfort, making it an ideal choice for both relaxation and casual gatherings. Whether positioned in a living room or a bedroom, this bean bag cover with zipper allows you some concealed storage space in addition to enhancing the overall ambiance while providing practical seating solutions. 55-inch h x 35-inch w x 0.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.