
35" Oak Two Drawer Combo Dresser
Mfr # 534931
Zoro # G522360320
product price: $1,583.99
/ea
Free Shipping & Returns
Key Features
Depth (in)
18.5 in
Width (in)
35.4 in
Commercial Use
Yes
Height (in)
70.8 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534931
Zoro #
G522360320
UPC #
-
Country of Origin
Colombia
Dimensions
Depth (in)
18.5 in
Width (in)
35.4 in
Height (in)
70.8 in
Details
Commercial Use
Yes
Item
Dresser
Assembly Required
Full Assembly Needed
Material
Manufactured Wood
Description
Add personality to your bedroom style and a feeling of coziness with this 35-inch oak two drawer combo dresser. Versatile in use, this combo dresser is equipped with both drawers and doors for all your storage needs. Its a high quality piece, made from high grade manufactured wood. 70.8-inch H x 35.4-inch W x 18.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.