Zoro Homepage

35" Oak Wood Textured Door Accent Cabinet With Two Doors

  • Mfr # 644523

  • Zoro # G122368405


product price: $425.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
16.53 in
Overall Width
30.31 in
Assembly Required
Full Assembly Needed
Overall Height
35.43 in
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
644523
Zoro #
G122368405
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
16.53 in
Overall Width
30.31 in
Overall Height
35.43 in

Details

Assembly Required
Full Assembly Needed
Item
Cabinet
Application Type
Yes

Description

This 35-inch oak wood textured door accent cabinet with two doors will be the perfect addition to your dining or living space. This beautiful accent is made from sturdy manufactured wood with ribbed textured doors, that is built to last. Storage vessels can be both functional and stylish, and this cabinet offers a modern yet slightly rustic look. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 35.43-inch h x 30.31-inch w x 16.53-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.