Zoro Homepage

35" Pink and White Microfiber Princess Pouf Cover

  • Mfr # 546272

  • Zoro # G222346051


product price: $61.79
/ea

Key Features

Height
55 in
Depth
0.5 in
Width
35 in
Assembly Required
No Assembly Needed
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546272
Zoro #
G222346051
UPC #
-
Country of Origin
China

Dimensions

Height
55 in
Depth
0.5 in
Width
35 in

Details

Assembly Required
No Assembly Needed
Application Type
No
Color
Pink
Item
Floor Chair

Description

Practicality and fashion mix together with this handy 35-inch pink and white microfiber princess pouf cover. Expertly upholstered with padding and soft microfiber in a princess pattern, this ottoman is as comfortable as it is good looking. Ottomans are multi-functional additions to your space that add fashion and practical value. 0.5-inch H x 35-inch W x 55-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.