Zoro Homepage

35" Pink and White Microfiber Specialty Striped Pouf Cover

  • Mfr # 546273

  • Zoro # G322350323


product price: $61.79
/ea

Key Features

Depth
0.5 in
Color
Pink White
Application Type
No
Assembly Required
No Assembly Needed
Height
55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546273
Zoro #
G322350323
UPC #
-
Country of Origin
China

Dimensions

Depth
0.5 in
Height
55 in
Width
35 in

Details

Color
Pink White
Application Type
No
Assembly Required
No Assembly Needed
Item
Floor Chair

Description

Practicality and fashion mix together with this handy 35-inch pink and white microfiber specialty striped pouf cover. Expertly upholstered with padding and soft microfiber in a striped pattern, this ottoman is as comfortable as it is good looking. Easy to blend into most any room, a ottoman is a way to add a good looking accent to your space that can also be practical and useful. . 0.5-inch H x 35-inch W x 55-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.