This item is Discontinued.

Homeroots 35" Purple And Silver Velvet Tufted Club Chair 534116

35" Purple And Silver Velvet Tufted Club Chair (Discontinued)

  • Mfr # 534116
  • Zoro # G722351159
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534116
Zoro #
G722351159
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
41 in
Overall Height
30 in
Overall Width
34.5 in

Details

Assembly Required
Partial Assembly Needed
Commercial Use
No
Seat Color
Purple Silver
Item
Accent Chair

Description

Fill your living room, bedroom, or office with fashionable seating options with this 35-inch purple and silver velvet tufted club chair. This sturdy velvet upholstered club chair comes in a chic solid purple color to give your space just the right look. Giving the chair stability and structure, the inner frame is constructed with high quality manufactured wood, includes comfy armrests, and features a tufted back that comes complete with soft and comfortable cushioning. The tufted cushions add fine designer detailing. This chair includes high end detailing such as nailhead trim to wow you and your guests. 30-inch h x 34.5-inch w x 41-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.