
35" Silver And Black Mirrored Glass and Faux Marble Round Coffee Table
Mfr # 568904
Zoro # G322351764
product price: $1,106.99
/ea
Free Shipping & Returns
Key Features
Depth
35.4 in
Assembly Required
No Assembly Needed
Width
35.4 in
Height
13.78 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
568904
Zoro #
G322351764
UPC #
-
Country of Origin
China
Dimensions
Depth
35.4 in
Width
35.4 in
Height
13.78 in
Details
Assembly Required
No Assembly Needed
Item
Coffee Table
Application Type
No
Tabletop Color
Coffee/Black
Description
Add handsome, fashionable design to your living space with this 35-inch silver and black mirrored glass and faux marble round coffee table. A reflective mirrored glass frame is finished off with a black faux marble top that is the epitome of quality construction and design. The sparkling beveled pieces of mirrored glass give this table a glamorous and unique look. It has an attractive design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 13.8-inch h x 35.4-inch w x 35.4-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.