Zoro Homepage

35" Silver Arch Metal Framed Standing Mirror

  • Mfr # 564613

  • Zoro # G322371106


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Height
35.37 in
Assembly Required
No Assembly Needed
Application Type
No
Width
23.58 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564613
Zoro #
G322371106
UPC #
-
Country of Origin
China

Dimensions

Height
35.37 in
Width
23.58 in
Depth
1.57 in

Details

Assembly Required
No Assembly Needed
Application Type
No
Color
Silver
Material
Glass
Item
Mirror

Description

Enhance your space with the timeless elegance of this 35-inch silver arch metal framed standing mirror. The classic arch shape and silver finish add a touch of sophistication to any room. Crafted from metal, the frame exudes durability and style. Measuring 23.58 inches wide, the vertical orientation allows for versatile placement options. This wall-mounted mirror brings a casual yet refined look to your decor, making it perfect for various interior styles. Make a statement with this standing mirror that effortlessly combines functionality and design aesthetics. 35.37-inch H x 23.58-inch W x 1.57-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.