Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

35" Silver Glass And Steel Round Coffee Table

  • Mfr # 520996

  • Zoro # G622351372


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Silver/Coffee
Assembly Required
Full Assembly Needed
Application Type
No
Height
17 in
Width
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520996
Zoro #
G622351372
UPC #
-
Country of Origin
China

Dimensions

Height
17 in
Width
35 in
Depth
35 in

Details

Tabletop Color
Silver/Coffee
Assembly Required
Full Assembly Needed
Application Type
No
Item
Coffee Table

Description

Stylish and super sturdy, the 35-inch silver glass and steel round coffee table is an amazingly good looking coffee table that will compliment your living room. A solid silver steel frame is finished off with a matching silver glass top, giving this table a chic monotone look. This round table features a fresh and stylish shape to give your room a visually pleasing accent. It has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch H x 35-inch W x 35-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.