
35" Silver Mirrored Glass And Faux Crystals Pedestal Accent Table
Mfr # 642844
Zoro # G122832982
product price: $374.99
/ea
Free Shipping & Returns
Key Features
Mirrored
Yes
Set
No
Hand Crafted
No
Base Material
Faux Crystals, Manufactured Wood, Mirrored Glass
Finish
Mirrored
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
642844
Zoro #
G122832982
UPC #
-
Country of Origin
China
Dimensions
Width
12.6 in
Height
35.43 in
Length
10.24 in
Details
Mirrored
Yes
Set
No
Hand Crafted
No
Base Material
Faux Crystals, Manufactured Wood, Mirrored Glass
Finish
Mirrored
Assembled/Unassembled
Assembled
Includes
1 Table
Leg Type
Pedestal
Shape
Rectangular
Tabletop Material
Mirrored Glass
Weight Capacity
50 lb
Leg Color
Silver
Purposeful Distressing Type
No Distressing
Tabletop Color
Silver
Commercial Use
Yes
Item
End-Side Tables
Style
Modern
Description
Optimize your space and add some charm to your room with the 35-inch silver mirrored glass and faux crystals pedestal accent table. This table features quality construction with an inner frame made of manufactured wood that is clad with pieces of reflective and sparkly beveled mirrored glass and faux crystals. This glamorous high top accent table is great as a drink or snack spot when entertaining, or as a display stand. Would look fabulous next doorway, fireplace, or stairs with a vase or sculptural piece on top. You can also use it as an entryway table to hold your keys. 35.43-inch h x 12.60-inch w x 10.24-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.