Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

35" Tan And Black Upholstered Arm Chair

  • Mfr # 556482

  • Zoro # G922358040


product price: $1,359.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
32.7 in
Commercial Use
Yes
Seat Color
Tan Black
Overall Height
26.8 in
Overall Width
35.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556482
Zoro #
G922358040
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
32.7 in
Overall Height
26.8 in
Overall Width
35.4 in

Details

Commercial Use
Yes
Seat Color
Tan Black
Item
Accent Chair
Assembly Required
No Assembly Needed

Description

Unique and decorative, this 35-inch tan and black upholstered arm chair will leave a lasting impression. This gorgeous solid color tan arm chair is masterfully upholstered in durable 100% polyester. The sturdy inner frame is built with high quality stainless steel, includes armrests, and features a fixed back that is accented with soft and comfortable cushioning. 26.8-inch h x 35.4-inch w x 32.7-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.