Zoro Homepage

35" White And Black Steel Square Coffee Table

  • Mfr # 521980

  • Zoro # G022346954


product price: $514.99
/ea
Free Shipping & Returns

Key Features

Width
35 in
Tabletop Color
Coffee/White
Application Type
No
Height
17 in
Depth
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521980
Zoro #
G022346954
UPC #
-
Country of Origin
China

Dimensions

Width
35 in
Height
17 in
Depth
35 in

Details

Tabletop Color
Coffee/White
Application Type
No
Assembly Required
Full Assembly Needed
Item
Coffee Table

Description

This good looking 35-inch white and black steel square coffee table is not only practical, but good looking and built to last. Quality construction from the black steel base combines with white manufactured wood of the top to give this table a fresh and updated look. This square table features a fresh and stylish shape to give your room a visually pleasing accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch H x 35-inch W x 35-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.