This item is Discontinued.

Homeroots 35" White And Gold Genuine Marble And Stainless Steel Round Coffee Table 544271

35" White And Gold Genuine Marble And Stainless Steel Round Coffee Table (Discontinued)

  • Mfr # 544271
  • Zoro # G422343713
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544271
Zoro #
G422343713
UPC #
-
Country of Origin
China

Dimensions

Height
17 in
Length
35.4 in
Width
35.4 in

Details

Tabletop Color
White Gold/Coffee
Commercial Use
No
Assembly Required
Partial Assembly Needed
Item
Coffee Table

Description

Make your living room or family room really stand out with this 35-inch white and gold genuine marble and stainless steel round coffee table. The gold coloration of the high quality stainless steel base marries nicely with the white genuine marble top surface. This round table utilizes its unique shape to give your room a modern geometric accent. It has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch H x 35.4-inch W x 35.4-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.