35" White And Natural Wood Four Drawer Dresser
Mfr # 489233
Zoro # G122907598
product price:Â $344.99
/ea
Free Shipping & Returns
Key Features
Dresser Orientation
Vertical
Commercial Use
Yes
Capacity
13 lb
Number of Drawers
4
Hutch Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
489233
Zoro #
G122907598
UPC #
-
Country of Origin
Brazil
Dimensions
Depth
16 in
Length
30 in
Size
No
Width
35 in
Details
Color
Natural, White
Dresser Orientation
Vertical
Commercial Use
Yes
Capacity
13 lb
Number of Drawers
4
Item
Dressers
Hutch Included
No
Assembly Required
Full Assembly Needed
Soft Close or Self Close Drawer Glides
No
Style
Formal
Dovetail Drawer Joints
No
Felt Lined Drawers
No
Material
Manufactured Wood
Dresser Type
Standard Dresser
Doors Included
No
Description
This 35-inch white and natural wood four drawer dresser is a practical and good looking accent for your bedroom storage and organizational needs. This vertical standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with four easy open drawers for practical and good looking clothing storage. This dresser is made from sturdy manufactured wood that is built to last. The natural and white coloration of this piece is neutral and will blend easily with most any decor. 30-inch h x 35-inch w x 16-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.