Zoro Homepage

35" White And Silver Metallic Stainless Steel Square Coffee Table

  • Mfr # 543860

  • Zoro # G722370952


product price: $766.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
White Silver/Coffee
Commercial Use
No
Length
35.4 in
Width
35.4 in
Height
15.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543860
Zoro #
G722370952
UPC #
-
Country of Origin
China

Dimensions

Length
35.4 in
Width
35.4 in
Height
15.6 in

Details

Tabletop Color
White Silver/Coffee
Item
Coffee Table
Commercial Use
No
Assembly Required
Partial Assembly Needed

Description

Stylish and super sturdy, the 35-inch white and silver metallic stainless steel square coffee table is an amazingly good looking coffee table that will compliment your living room. Quality construction from the silver metallic stainless steel base combines with white manufactured wood of the top to give this table a fresh and updated look. This square table features a fresh and stylish shape to give your room a visually pleasing accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 15.6-inch H x 35.4-inch W x 35.4-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.