Zoro Homepage

35" White Arch Framed Accent Mirror

  • Mfr # 569269

  • Zoro # G522376093


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Depth
1.97 in
Height
34.96 in
Width
25.94 in
Material
Mirror
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569269
Zoro #
G522376093
UPC #
-
Country of Origin
China

Dimensions

Depth
1.97 in
Height
34.96 in
Width
25.94 in

Details

Item
Mirror
Material
Mirror
Assembly Required
No Assembly Needed
Application Type
No

Description

If you want to add some brightness to your living space, the 35-inch white arch framed accent mirror is perfect for you. This arch shaped mirror will open up any space you put in piece in and delight all that gaze with its baroque and beaded accents. Its transitional style making this the perfect versatile accent piece for most any decor. Due to its high quality construction, it will last a lifetime. 35.43-inch H x 23.62-inch W x 1.57-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.