
35" White Drawer Dresser
Mfr # 534920
Zoro # G422370887
product price: $1,180.99
/ea
Free Shipping & Returns
Key Features
Width (in)
35.43 in
Material
Manufactured Wood
Commercial Use
Yes
Height (in)
71.65 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534920
Zoro #
G422370887
UPC #
-
Country of Origin
Colombia
Dimensions
Width (in)
35.43 in
Height (in)
71.65 in
Depth (in)
19.48 in
Details
Material
Manufactured Wood
Commercial Use
Yes
Color
White
Assembly Required
Full Assembly Needed
Item
Dresser
Description
Enhance your room into a visually delightful and highly functional space with this 35-inch white drawer dresser. This vertical standard dresser has a convenient and wide top area for your getting ready needs and supplies. Its a high quality piece, made from high grade manufactured wood. The white coloration of this piece is neutral and will blend easily with most any decor. 71.65-inch H x 35.43-inch W x 19.48-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.