Zoro Homepage

35" White Metal Novelty Desk Table Lamp

  • Mfr # 524640

  • Zoro # G222375471


product price: $446.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Height
35 in
Depth
21.25 in
Application Type
Yes
Width
7.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524640
Zoro #
G222375471
UPC #
-
Country of Origin
China

Dimensions

Height
35 in
Depth
21.25 in
Width
7.88 in

Details

Item
Table Lamp
Assembly Required
No Assembly Needed
Application Type
Yes

Description

This 35-inch white metal novelty desk led usb table lamp is a great way to add some brightness to any corner of your home. The base of this lamp is made of white metal. This desk lamp provides 'task lighting' that will illuminate your working area for reading or writing. Integrated led technology is energy efficient and gives this lamp a cool and modern look the light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 35-inch H x 7.875-inch W x 21.25-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.