Zoro Homepage

35" White Solid Wood Six Drawer Chest

  • Mfr # 521239

  • Zoro # G822367111


product price: $2,419.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Assembly Required
Partial Assembly Needed
Commercial Use
No
Material
Solid Wood
Color
White
Depth (in)
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521239
Zoro #
G822367111
UPC #
-
Country of Origin
India

Dimensions

Depth (in)
17 in
Width (in)
35 in
Height (in)
54 in

Details

Assembly Required
Partial Assembly Needed
Commercial Use
No
Material
Solid Wood
Color
White
Item
Dresser

Description

Add personality to your bedroom style and a feeling of coziness with this 35" white solid wood six drawer standard chest. The space saving design of this standard chest makes it a great choice for space challenged spaces or small walls within your room. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood, The white coloration of this piece is neutral and will blend easily with most any decor. Removable drawers give this chest flexibility and multi-functionality. 54" H x 35" W x 17" D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.