Shop HOMEROOTS
See all product information
Create Account
35" White Solid Wood Three Tier Bookcase
Mfr # 489290
Zoro # G322906278
product price:Â $100.99
/ea
Free Shipping & Returns
Key Features
Type
Standard
Depth
10 in
Height
35 in
Width
12 in
Number of Drawers
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 489290
- Zoro #
- G322906278
- UPC #
- -
- Country of Origin
- Brazil
Dimensions
- Depth
- 10 in
- Height
- 35 in
- Width
- 12 in
- Size
- H x W x D
Details
- Item
- Bookcases
- Type
- Standard
- Color
- White
- Number of Drawers
- No
- Commercial Use
- Yes
- Frame Material
- Solid Wood
- Number of Shelf Tiers
- 3
- Room Divider
- No
- Shelf Adjustments
- No
- Shelves
- Yes
- Purposeful Distressing Type
- No Distressing
- Assembly
- No Assembly Needed
- Finish
- Satin
- Bookcase Orientation
- Vertical
- Back Panel
- Yes
Description
This 35-inch white solid wood three tier bookcase is a fresh and updated way to help you keep your space neat and organized. The functional 3 shelf tiers offer fantastic storage space. Great to use independently or pair with additional units to create a different look and add even more storage. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 35.00-inch h x 12.00-inch w x 10.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.