Shop HOMEROOTS
See all product information
Create Account
35" X 17" Beige Christmas Advent Calendar Joy to the World Wood Hanging Wall Decor
- Mfr # 634260
- Zoro # G922885379
product price:Â
$
69.69
/ea
Key Features
Depth
1.25 in
Assembly Required
No
Pattern
No Pattern
Lighted
Yes
Style
Traditional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 634260
- Zoro #
- G922885379
- UPC #
- -
- Country of Origin
- China
- Item
- Wall Decor
- Assembly Required
- No
- Pattern
- No Pattern
- Lighted
- Yes
- Style
- Traditional
- Wall Decor Type
- Hanging Wall Decor
- Outdoor Suitability
- No
- Fringe/Tassels Included
- No
- Hooks Included
- No
- Material
- Polyester, Wood
- Mirrored
- No
- Orientation
- Vertical Only
- Shape
- Novelty
- Construction Method
- Machine-Made
- Commercial Use
- Yes
- Finish
- Does Not Apply
- Color
- Beige
Dimensions
- Depth
- 1.25 in
- Length
- 34.5 in
- Width
- 16.5 in
Description
The 35-inch x 17-inch beige christmas advent calendar joy to the world wood hanging wall decor adds a festive touch to your holiday celebrations. This beautifully designed piece is crafted from a combination of polyester and wood, ensuring durability and a charming appearance. Featuring machine-made construction, it showcases traditional style elements that make it a timeless addition to your decor. The lighted accents provide a warm glow, enhancing the ambiance of your home during the holiday season. Perfect for hanging in entryways or living rooms, this advent calendar invites family and friends to share in the joy of counting down to christmas. Transform your wall with this delightful decoration that embodies the spirit of the holidays. 34.50-inch h x 16.50-inch w x 1.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.