35" X 34" Rose Gold Metal Abstract Lines Hanging Dimensional Sculpture

  • Mfr # 483357

  • Zoro # G422885039


product price:  $98.99
/ea
Free Shipping & Returns

Key Features

Pattern
Abstract Lines
Orientation
Horizontal and Vertical
Assembly Required
No
Size
35" x 33.5" x 1.25"
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
483357
Zoro #
G422885039
UPC #
-
Country of Origin
China

Dimensions

Size
35" x 33.5" x 1.25"
Length
35 in
Width
33.5 in
Depth
1.25 in

Details

Pattern
Abstract Lines
Orientation
Horizontal and Vertical
Assembly Required
No
Number of Pieces
1
Shape
Novelty
Color
Rose Gold
Finish Style
No Distressing
Mirrored
No
Lighted
No
Construction Method
Handmade
Wall Decor Type
Hanging Dimensional Sculpture
Item
Wall Decor
Commercial Use
Yes
Style
Modern
Outdoor Suitability
No
Material
Metal
Fringe/Tassels Included
No
Hooks Included
No

Description

Bring some sizzle to your space with this eye-catching 35-inch x 34-inch rose metal abstract wall decor. Adding this striking and unique hanging wall sculptural art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 35-inch H x 33.5-inch W x 1.25-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.