
36" Antiqued Gold And White Glass Iron and Marble Round Pedestal Coffee Table
Mfr # 376310
Zoro # G022833225
product price:Â $1,521.99
/ea
Free Shipping & Returns
Key Features
Queen Anne Legs
No
Tabletop Material
Glass
Weight Capacity
50 lb
Assembly Required
No Assembly Needed
Hand Crafted
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
376310
Zoro #
G022833225
UPC #
-
Country of Origin
India
Dimensions
Height
16 in
Width
36 in
Length
36 in
Details
Item
Coffee Tables
Queen Anne Legs
No
Tabletop Material
Glass
Weight Capacity
50 lb
Assembly Required
No Assembly Needed
Hand Crafted
No
Wheels Included
No
Style
Contemporary
Shape
Round
Leg Type
Pedestal
Frame Material
Iron, Marble
Leg Color
Antiqued Gold, Gold, White
Assembled/Unassembled
Assembled
Tabletop Color
Clear
Finish
Distressed
Coffee Table Type
Coffee Table
Description
This stylish 36-inch antiqued gold white and clear glass iron and marble round pedestal coffee table is not only practical, but good looking and built to last. The base of this table is made from iron and marble in a antiqued gold, and white color that creates a good looking visual contrast to the clear glass tabletop. The purposefully distressed iron finish gives this table an authentically rustic feel. This round table utilizes its unique shape to give your room a modern geometric accent. It has an attractive design that will definitely breathe some fresh air into your interior. 16-inch h x 36-inch w x 36-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.