36" Black and Brown Faux Leather Lounge Chair

  • Mfr # 520601

  • Zoro # G222375006


product price: $629.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Overall Height
30 in
Overall Width
36 in
Color
Black Brown
Overall Depth
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520601
Zoro #
G222375006
UPC #
-
Country of Origin
China

Dimensions

Overall Height
30 in
Overall Width
36 in
Overall Depth
33 in

Details

Assembly Required
Partial Assembly Needed
Color
Black Brown
Item
Accent Chair
Application Type
Yes

Description

Unique and decorative, this 36-inch black and brown faux leather lounge chair will leave a lasting impression. This sturdy faux leather upholstered lounge chair comes in a chic solid black color to give your space just the right look. Giving the chair stability and structure, the inner frame is constructed with high quality manufactured wood and features a cushion back that comes complete with soft and comfortable cushioning. 30-inch h x 36-inch w x 33-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.