
36" Black And Brown Metal And Wood Circular Multi Tier Shelf
Mfr # 608665
Zoro # G722354396
product price:Â $462.99
/ea
Free Shipping & Returns
Key Features
Application Type
No
Color
Black Brown
Depth
7 in
Width
36 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
608665
Zoro #
G722354396
UPC #
-
Country of Origin
China
Dimensions
Depth
7 in
Width
36 in
Height
36 in
Details
Application Type
No
Color
Black Brown
Item
Wall Mounted Shelve
Assembly Required
No Assembly Needed
Material
Metal, Solid Wood
Description
The 36-inch black and brown metal and solid wood wall mounted accent shelf adds a touch of industrial charm to any living room. Crafted from a combination of durable metal and solid wood, this multi-tiered shelf ensures both style and stability. Its striking black and brown color palette seamlessly complements various interior designs while providing a stylish platform for displaying decor, books, or plants. This shelf features a circular metal frame with tiers of wood shelves inside that create a unique geometric design. The unique design blends functionality with elegance, making it an ideal choice for those looking to enhance their living space with a modern yet rustic flair. 36-inch h x 36-inch w x 7-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.