36" Black And Clear Metal and Glass Two Tier Etagere Bookcase

  • Mfr # 527582

  • Zoro # G022360875


product price:  $290.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Application Type
No
Depth
14 in
Width
30 in
Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
527582
Zoro #
G022360875
UPC #
-
Country of Origin
China

Dimensions

Depth
14 in
Width
30 in
Height
36 in
Size
H x W x D

Details

Assembly Required
Partial Assembly Needed
Application Type
No
Item
Bookcases
Color
Black, Clear
Type
Etagere
Room Divider
No
Shelves
Yes
Frame Material
Metal
Assembly
Partial Assembly Needed
Number of Shelf Tiers
2
Bookcase Orientation
Vertical
Finish
Satin
Commercial Use
No
Number of Drawers
No
Shelf Capacity
20 lb
Load Capacity (Lb.)
20 lb
Material
Glass
Back Panel
No
Shelf Adjustments
No
Number of Pieces Included In Set
1
Purposeful Distressing Type
No Distressing

Description

Super versatile, the 36-inch black and clear metal and glass two tier etagere bookcase is an ideal piece for your living room, study, or office. Features 2 shelf tiers for storing books, displaying photographs, plants, or other decorations. Great to use independently or pair with additional units to create a different look and add even more storage. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 36-inch h x 30-inch w x 14-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.