Shop HOMEROOTS
See all product information
Create Account
36" Black And Gold Faux Crystal And Wood Dresser Mount Framed Mirror
- Mfr # 564629
- Zoro # G122894461
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Mount Type
Mounts to Dresser
Frame Design
Classic
Height
36 in
Depth
1 in
Mirror Type
Dresser
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 564629
- Zoro #
- G122894461
- UPC #
- -
- Country of Origin
- Malaysia
- Mount Type
- Mounts to Dresser
- Frame Design
- Classic
- Mirror Type
- Dresser
- Set
- No
- Frame Material
- Faux Crystal, Manufactured Wood
- Item
- Mirrors
- Assembly Required
- Partial Assembly Needed
- Commercial Use
- No
- Lighted
- No
- Orientation
- Horizontal
- Material
- Glass
- Framed
- Yes
- Pieces Included
- 1
- Color
- Black, Gold
- Shape
- Rectangle
Dimensions
- Height
- 36 in
- Depth
- 1 in
- Width
- 38 in
Description
Providing function and style, this 36-inch black and gold faux crystal and wood dresser mount framed mirror is just what you need to liven up your bedroom. Framed with faux crystal and manufactured wood, this mirror will bring practical application and fashionable design to your space, adding some transitional flair to your decor. Features quality craftsmanship in every facet that ensures durability and long-lasting wear. This mirror is the perfect choice to update your bedroom and create a sanctuary of comfortable and inviting relaxation for your home for years to come. Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. 36.00-inch h x 38.00-inch w x 1.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.