36" Black and Gold Faux Marble and Steel Pedestal Base Square Dining Table
Mfr # 720928
Zoro # G322907558
product price:Â $834.99
/ea
Free Shipping & Returns
Key Features
Width
36 in
Mirrored
No
Purposeful Distressing Type
No Distressing
Length
36 in
Leg Type
Pedestal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
720928
Zoro #
G322907558
UPC #
-
Country of Origin
China
Dimensions
Width
36 in
Length
36 in
Height
29.9 in
Details
Mirrored
No
Purposeful Distressing Type
No Distressing
Leg Type
Pedestal
Tabletop Material
Faux Marble
Finish
Natural
Shape
Square
Assembled/Unassembled
Unassembled
Weight Capacity
4 lb
Table Mechanism
Fixed
Commercial Use
Yes
Item
Dining Tables
Assembly Required
Full Assembly Needed
Leg Color
Gold
Frame Material
Steel
Style
Modern
Leaf Included
No
Tabletop Color
Black
Frame Color
Black, Gold
Description
Make a statement with the 36-inch black and gold faux marble and steel pedestal base square dining table and infuse a dash of character and personality into your space. The gold coloration of the high quality steel base marries nicely with the black faux marble top surface. The two-tone finish gives it a fresh and updated look. A beautiful pedestal base adds some dimension and elegance to your dining. Seat up to 4 family and friends around your new dining table. Complete your kitchen or dining room with this well made and stylish table. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 29.90-inch h x 36.00-inch w x 36.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.