
36" Black and Gold Faux Marble And Steel Round Coffee Table
Mfr # 489057
Zoro # G122832586
product price:Â $1,567.99
/ea
Free Shipping & Returns
Key Features
Coffee Table Type
Coffee Table
Finish
Glossy
Queen Anne Legs
No
Wheels Included
No
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
489057
Zoro #
G122832586
UPC #
-
Country of Origin
China
Dimensions
Width
35.5 in
Size
Standard
Length
35.5 in
Height
18 in
Details
Coffee Table Type
Coffee Table
Finish
Glossy
Queen Anne Legs
No
Wheels Included
No
Assembled/Unassembled
Assembled
Weight Capacity
125 lb
Item
Coffee Tables
Tabletop Material
Faux Marble
Leg Type
4 Legs
Leg Color
Gold
Commercial Use
No
Style
Modern
Shape
Round
Assembly Required
No Assembly Needed
Tabletop Color
Black
Frame Material
Steel
Description
Make a statement with the 36-inch black and gold faux marble and steel round coffee table and infuse a dash of character and personality into your space. The black faux marble top of this table is a nice visual contrast to the high quality, gold steel of the base. This round table features a fresh and stylish shape to give your room a visually pleasing accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 18-inch h x 35.5-inch w x 35.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.