This item is Discontinued.

Homeroots 36" Black And Natural Wood Five Drawer Dresser 533282

36" Black And Natural Wood Five Drawer Dresser (Discontinued)

  • Mfr # 533282
  • Zoro # G322369196
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
533282
Zoro #
G322369196
UPC #
-
Country of Origin
Brazil

Dimensions

Depth
16 in
Height
36 in
Width
36 in
Size
No
Length
36 in

Details

Color
Black, Natural
Item
Dressers
Application Type
No
Assembly Required
Full Assembly Needed
Material
Manufactured Wood
Felt Lined Drawers
No
Dresser Orientation
Horizontal
Dovetail Drawer Joints
No
Number of Drawers
5
Dresser Type
Standard Dresser
Hutch Included
No
Commercial Use
No
Soft Close or Self Close Drawer Glides
No
Capacity
17 lb
Doors Included
No
Style
Modern

Description

Enhance your room into a visually delightful and highly functional space with this 36-inch black and natural wood five drawer dresser. This horizontal standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with five easy open drawers for practical and good looking clothing storage. This dresser is made from sturdy manufactured wood that is built to last. The black and natural coloration of this piece is neutral and will blend easily with most any decor. The black and natural coloration of this piece gives it an updated, and modern edge. 36-inch h x 36-inch w x 16-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.