36" Black and Silver Wood and Metal Pedestal Base Round Top Dining Table

  • Mfr # 555151

  • Zoro # G022911602


product price:  $239.99
/ea
Free Shipping & Returns

Key Features

Frame Material
Metal
Length
35.5 in
Style
Contemporary
Assembled/Unassembled
Unassembled
Leg Type
Pedestal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555151
Zoro #
G022911602
UPC #
-
Country of Origin
China

Dimensions

Length
35.5 in
Width
35.5 in
Height
30 in

Details

Frame Material
Metal
Style
Contemporary
Assembled/Unassembled
Unassembled
Leg Type
Pedestal
Purposeful Distressing Type
No Distressing
Shape
Round
Leg Color
Silver
Top Wood Species
Recycled Wood
Tabletop Material
Manufactured Wood
Tabletop Color
Black
Finish
Chrome
Table Mechanism
Fixed
Mirrored
No
Weight Capacity
6 lb
Leaf Included
No
Frame Color
Black
Item
Dining Tables
Assembly Required
Full Assembly Needed
Commercial Use
Yes

Description

Enjoy making memories around this gorgeous 36-inch black and silver wood and metal pedestal base round top dining table. The base of this table is made from metal in a silver color that creates a good looking visual contrast to the black manufactured wood tabletop. The two-tone finish is attractive and fashionable. A shiny and sheer gloss finish gives this table a bit of a modern and contemporary vibe. This table features a pedestal base that adds some depth and interest to your space. This dining table seats 6 people comfortably. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 30-inch h x 35.5-inch w x 35.5-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.